- Rotating Gate Valve Lockout Accessory Type
- 8 in to 13 in Diameter
- Dielectric Thermoplastic Material
| Temperature Range [Min] | -50 °F |
| Diameter | 8 in [Min], 13 in [Max] |
| Temp Range | -50.0 °F [Min], 350.0 °F [Max] |
| Accessory Type | Rotating Gate Valve Lockout |
| Material | Dielectric Thermoplastic |
| Temperature Range [Max] | 350 °F |
| Weight | 2.2 LB |
| EAN or UPC | 71649216770 |
-
Prop 65


