- Rotating Gate Valve Lockout Accessory Type
- 1 in to 13 in Diameter
- Dielectric Thermoplastic Material
features
- Outward/inward rotation allows for easier installation and storage
- Surrounds the valve operating handle to protect against accidental valve opening
- Rotates into itself to fit safety toolboxes
- Up to four workers can apply their personal safety locks
- Red lockout color identifies safety lockout applications
- Tough, lightweight, dielectric Xenoy® thermoplastic bodies withstand chemicals
- Performs effectively in extreme conditions (-50 °F to 350 °F)
includes
- 1" to 3" dia. lockout
- 2" to 5" dia. lockout
- 4" to 6.5" dia. lockout
- 6" to 10" dia. lockout
- 8" to 13" dia. lockout
| Handle Size | 1 in to 3 in Dia, 2 in to 5 in Dia, 4 in to 6.5 in Dia, 6 in to 10 in Dia, 8 in to 13 in Dia |
| Temperature Range [Max] | 350 °F |
| Accessory Type | Rotating Gate Valve Lockout |
| No. of Pieces | 5 |
| Temperature Range [Min] | -50 °F |
| Diameter | 1 in [Min], 13 in [Max] |
| Color | Red |
| Material | Dielectric Xenoy® |
| Weight | 3.25 LB |
| EAN or UPC | 71649218668 |

