- Multi-Pole
- Fits Standard Single and Double Toggles
- Clamp-On
- 120/240V AC
features
- Secure and simple mounting for solid lockout
- Grips tight with simple thumb turn and clamping handle
- Narrow profile permits side-by-side breaker lockout
- Compact devices are easy to carry and easy to store
- Accept all American Lock® and Master Lock® safety padlock shackle and lockout hasp diameters
- Durable construction with powder coated steel and reinforced polymer allows operation in harsh environments
| No. of Pieces | N/A |
| Material | Steel |
| Color | Red |
| Accessory Type | Circuit Breaker Lockout - Standard Single & Double Toggles |
| Weight | 0.118 LB |
| EAN or UPC | 71649229725 |

