- "DO NOT OPERATE"
- Lockout Safety Tags
- English
- White/Red
- Laminate
features
- Heavy-duty tags
- 7/16" (11 mm) diameter brass grommet accepts all safety padlocks
- Complies with OSHA lockout tagout standard
- Durable polyester laminate resists water, grease and extreme temperatures
- Heavy-duty construction withstands over 50 lb (23 kg) of pullout force (meets OSHA requirement)
- Customize with name, department and expected completion
includes
- One bag with 12 tags and 12 ties
| Accessory Type | Lockout Safety Tags Danger -DO NOT OPERATE |
| Jaw Dia. | N/A |
| Language | English |
| Material | Polyester Laminate |
| Weight | 0.22 LB |
| EAN or UPC | 71649218408 |

