- "Do Not Operate"
- Lockout Safety Tags
- French/English
- White
- Durable Polyester Laminate
| Color | White |
| Legend | Do Not Operate |
| Construction | Heavy-Duty |
| Language | English, French |
| Dia. | 0.4375 in |
| Accessory Type | Lockout Safety Tags |
| Diameter | 7/16 in |
| Standard | OSHA |
| Material | Brass Grommet |
| Weight | 0.22 LB |
| EAN or UPC | 71649218927 |

