- "Do Not Operate"
- Lockout Safety Tags
- English
- White
- Durable Polyester Laminate
| Language | English |
| Dia. | 0.4375 in |
| Color | White |
| Standard | OSHA |
| Construction | Heavy-Duty |
| Diameter | 7/16 in |
| Accessory Type | Lockout Safety Tags |
| Material | Brass Grommet |
| Legend | Do Not Operate |
| Weight | 0.0 LB |

