Skip to content Skip to navigation menu
Safety Series™ "DO NOT OPERATE" I.D. Tag

497AX

Safety Series™ "DO NOT OPERATE" I.D. Tag
Item #103662033
  • "DO NOT OPERATE"
  • Lockout Safety Tags
  • English/Spanish
  • White/Red
  • Laminate
  • 12 Tags and 12 Ties Included
  • 5-3/4" x 3-1/8"
+ Show More + Show Less
Safety Series™ "DO NOT OPERATE" I.D. Tag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "DO NOT OPERATE"
  • Lockout Safety Tags
  • English/Spanish
  • White/Red
  • Laminate

features

  • Heavy-duty tags
  • 7/16" (11 mm) diameter brass grommet accepts all safety padlocks
  • Complies with OSHA lockout tagout standard
  • Durable polyester laminate resists water, grease and extreme temperatures
  • Heavy-duty construction withstands over 50 lb (23 kg) of pullout force (meets OSHA requirement)
  • Customize with name, department and expected completion

includes

  • One bag with 12 tags and 12 ties
Language English, Spanish
Accessory Type Lockout Safety Tags Danger -DO NOT OPERATE
Material Polyester Laminate
Weight 0.22 LB
EAN or UPC 71649218934
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison