- Lock Box
- Red Color
| Finish | Powder Coated |
| Color | Red |
| Accessory Type | Red Group Lock Box |
| Handle Type | Ergonomic |
| Depth | 3.75 in |
| Weight | 3.9 LB |
| EAN or UPC | 71649218415 |
-
Prop 65
| Finish | Powder Coated |
| Color | Red |
| Accessory Type | Red Group Lock Box |
| Handle Type | Ergonomic |
| Depth | 3.75 in |
| Weight | 3.9 LB |
| EAN or UPC | 71649218415 |
Prop 65