- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Nickel-plated locking lever
- Proprietary rustproofing for longer life
- Available key changes
| Material | Laminated Steel |
| No. Of Bumpers | 2 |
| Body Width | 2 in |
| Shape | Rectangular |
| Rekeyable | No |
| Shackle Dia. | 3/8 in |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Shackle Width | 15/16 in |
| Combination/Keying | Keyed Different |
| Lock Type | Padlock |
| Shackle Material | Hardened Boron |
| Shackle Length | 1 in |
| Series | 5 |
| Shackle Size | 1 in |
| Weight | 0.85 LB |
| EAN or UPC | 71649329005 |

