- Lock Box
- Red Color
| Finish | Powder Coated |
| Color | Red |
| Mounting | Portable/Wall |
| Handle Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 71649227745 |
-
Prop 65
| Finish | Powder Coated |
| Color | Red |
| Mounting | Portable/Wall |
| Handle Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 71649227745 |
Prop 65