- Lock Box
- Yellow Color
| Finish | Powder Coated |
| Color | Yellow |
| Handle Material | Stainless Steel |
| Mounting | Portable/Wall |
| Weight | 4.15 LB |
| EAN or UPC | 71649227752 |
-
Prop 65
| Finish | Powder Coated |
| Color | Yellow |
| Handle Material | Stainless Steel |
| Mounting | Portable/Wall |
| Weight | 4.15 LB |
| EAN or UPC | 71649227752 |
Prop 65