- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
| Series | 517 |
| Shackle Dia. | 1/4 in |
| Combination/Keying | Keyed Alike |
| Shackle Material | Steel |
| Shape | Rectangular |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Body Width | 1 3/4 in |
| Shackle Type | Extended |
| Key Type | Warded |
| Shackle Width | 13/16 in |
| Material | Laminated Steel |
| Weight | 0.694 LB |
| EAN or UPC | 716490051148 |

