- Combination Unlock Mechanism
- Durable Metal Material
- 3 1/8 in Body Width
| Unlock Mechanism | Combination |
| Body Width | 3 1/8 in |
| Material | Durable Metal |
| Mounting | Wall |
| No. Of Dials | 12 |
| Combination/Keying | Combination |
| Weight | 1.926 LB |
| EAN or UPC | 71649188343 |
| Unlock Mechanism | Combination |
| Body Width | 3 1/8 in |
| Material | Durable Metal |
| Mounting | Wall |
| No. Of Dials | 12 |
| Combination/Keying | Combination |
| Weight | 1.926 LB |
| EAN or UPC | 71649188343 |