- Lock Box
- 4 3/16 in Height
- 2 3/8 in Width
- 1 in Depth
| Finish | Vinyl Coated Shackle |
| Length | 1 in |
| Unlock Mechanism | Combination |
| Material | Durable Metal |
| Height | 4 3/16 in |
| Body Width | 2 7/8 in |
| Mounting | Portable |
| Weight | 1.35 LB |
| EAN or UPC | 71649289071 |
| Finish | Vinyl Coated Shackle |
| Length | 1 in |
| Unlock Mechanism | Combination |
| Material | Durable Metal |
| Height | 4 3/16 in |
| Body Width | 2 7/8 in |
| Mounting | Portable |
| Weight | 1.35 LB |
| EAN or UPC | 71649289071 |