- Coupler Lock
- Keyed Different
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Shackle Inner Width | 0.4375 in |
| Shackle Length | 0.9375 in |
| Weight | 0.5 LB |
| EAN or UPC | 71649015137 |
-
Prop 65
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Shackle Inner Width | 0.4375 in |
| Shackle Length | 0.9375 in |
| Weight | 0.5 LB |
| EAN or UPC | 71649015137 |
Prop 65