- Right Angle Padlock Eye Style
- 1/2 in Shackle Size
- Steel Material
includes
- Mounting Hardware
| Material | Steel |
| Shackle Size | 1/2 in |
| Style | Right Angle Padlock Eye |
| Combination/Keying | Not Keyed |
| Weight | 0.225 LB |
| EAN or UPC | 71649484506 |
| Material | Steel |
| Shackle Size | 1/2 in |
| Style | Right Angle Padlock Eye |
| Combination/Keying | Not Keyed |
| Weight | 0.225 LB |
| EAN or UPC | 71649484506 |