- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 1/8 in Body Width
| Shackle Length | 1.125 in |
| Shape | Rectangular |
| Material | Steel |
| Shackle Type | Open |
| Shackle Dia. | 0.3125 in |
| No. of Pins | 5 |
| Weather Resistance | Yes |
| Color | Blue |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Unlock Mechanism | Key |
| Body Width | 2.125 in |
| Shackle Material | Hardened Boron Alloy |
| Key Type | Pin Tumbler |
| Series | 6121 |
| Combination/Keying | Keyed Different |
| Weight | 0.5 LB |

