- 5/16" Shackle Diameter
- 1 1/8" Shackle Length
- 7/8" Shackle Width
- 2 1/8" Body Width
- Series 6121
features
- 2 1/8" (54 mm) wide laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Removable cylinder can be replaced or repinned
- Dual ball bearing locking mechanism resists pulling and prying
- Body and cylinder covers protect locks from water, dirt, and grime
- Heavy steel bodies withstand forcible attacks
| Shackle Width | 0.875 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 0.3125 in |
| Body Width | 2 1/8 in |
| Shackle Length | 1.125 in |
| Series | 6121 |
| Shackle Size | 1 1/8 in |
| Combination/Keying | Keyed Alike |
| Weight | 1.1 LB |

