- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 1/8 in Body Width
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Dual ball bearing locking mechanism resists pulling and prying
- Designed to resist the elements
| Body Width | 2.125 in |
| Shackle Material | Hardened Boron Alloy |
| Weather Resistance | Yes |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Rekeyable | Yes |
| Unlock Mechanism | Key |
| Series | 6121 |
| Shackle Size | 2 1/2 in |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Material | Steel |
| Shackle Length | 2 1/2 in |
| Shackle Width | 7/8 in |
| No. of Pins | 5 |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Weight | 1.12 LB |
| EAN or UPC | 71649039683 |

