- Combination Unlock Mechanism
- 1/8 in Shackle Diameter
- 7/8 in Shackle Length
| Shackle Length | 7/8 in |
| No. of Positions | 3 |
| Shackle Material | Steel |
| Resettable | No |
| Body Width | 0.8125 in |
| TSA Approved | No |
| Shape | Rectangular |
| Shackle Width | 3/8 in |
| Shackle Dia. | 1/8 in |
| Unlock Mechanism | Combination |
| Combination/Keying | Combination Different |
| Weight | 0.0 LB |

