- 3/8" Diameter Shackle
- 2 7/8" Wide Body
- Series 6270
- Keyed Different Lock
- w/Round Solid Steel
applications
- Vans and trucks
- Gates
- Vending
features
- Defeats attempts to pry and cut
- Hardened, solid steel lock body withstands forcible attacks
- High security, six-pin Pro Series® cylinder
| Shackle Size | N/A |
| Temp Description | 6 Pin W7000 Cylinder, Round Solid Steel |
| Shackle Dia. | 3/8 in |
| Shackle Width | N/A |
| Series | 6270 |
| Combination/Keying | Keyed Different |
| Shackle Length | N/A |
| Unlock Mechanism | Key |
| Body Width | 2 7/8 in |
| Weight | 2.18 LB |
| EAN or UPC | 71649025068 |

