- Combination Unlock Mechanism
- 3/16 in Shackle Diameter
- 15/16 in Shackle Length
- Brass Body Material
| Shackle Length | 15/16 in |
| TSA Approved | No |
| Shackle Width | 9/16 in |
| Combination/Keying | Combination Different |
| Resettable | Yes |
| Body Width | 1 3/16 in |
| Unlock Mechanism | Combination |
| Shackle Dia. | 3/16 in |
| Material | Brass Body |
| Weight | 0.0 LB |

