- Combination Unlock Mechanism
- 1/8 in Shackle Diameter
- 7/8 in Shackle Length
- Metal Body
| Shackle Material | Steel |
| Material | Metal |
| Shackle Length | 7/8 in |
| Color | Black |
| Body Width | 13/16 in |
| Resettable | No |
| Shackle Dia. | 1/8 in |
| Unlock Mechanism | Combination |
| Shape | Rectangular |
| No. of Positions | 3 |
| TSA Approved | No |
| Combination/Keying | Combination Different |
| Shackle Width | 3/8 in |
| Weight | 0.1 LB |
-
Prop 65


