- Padlock Lock Type
- Combination Unlock Mechanism
- Silver Finish Material
- 2 in Body Width
| Shackle Material | Hardened Steel |
| Unlock Mechanism | Combination |
| Resettable | Yes |
| Material | Silver Finish |
| Shackle Type | Open |
| Shackle Dia. | 1/4 in |
| Body Width | 2 in |
| Shackle Length | 15/16 in |
| Series | 653 |
| Combination/Keying | Combination Different |
| Shackle Width | 3/4 in |
| Shape | Rectangular |
| Lock Type | Padlock |
| Weight | 0.25 LB |

