- Pro Series® High Visibility Aluminum Padlock
- Black
| Shackle Material | Hardened Steel |
| Body Width | 1 9/16 in |
| Shackle Dia. | 1/4 in |
| Unlock Mechanism | Key |
| Shackle Length | 1 9/16 in |
| No. of Pins | 5 |
| Color | Black |
| Body Material | Aluminum |
| Combination/Keying | Keyed Different |
| Shackle Inner Width | 25/32 in |
| Weight | 0.4 LB |
| EAN or UPC | 71649095382 |

