- 1/4" Diameter
- 1 1/16" Length
- 25/32" Wide Shackle
- 1 9/16" Wide Body
- Series 6835
features
- Brightly colored for easy identification
- Removable cylinder can be replaced or repinned
- Hardened steel shackle for extra cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Powder coated finish lasts longer than anodized
- Custom laser engraving available
- Solid aluminum body
| Shackle Width | 25/32 in |
| Shackle Length | 1 1/16 in |
| Body Width | 1 9/16 in |
| Series | 6835 |
| Combination/Keying | Keyed Different |
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Shackle Size | 1 1/16 in |
| Weight | 0.38 LB |
| EAN or UPC | 71649096143 |

