- Padlock Lock Type
- Key Unlock Mechanism
- Brass Material
- 1 3/4 in Body Width
| Key Type | Pin Tumbler |
| Shackle Length | 1.1875 in |
| Lock Type | Padlock |
| Material | Brass |
| No. of Pins | 5 |
| Unlock Mechanism | Key |
| Body Width | 1 3/4 in |
| Shackle Type | Open |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Series | 6840 |
| Weight | 0.0 LB |

