- Padlock Lock Type
- Key Unlock Mechanism
- Brass Material
- 2 in Body Width
| Key Type | Pin Tumbler |
| Body Width | 2 in |
| No. of Pins | 5 |
| Series | 6850 |
| Unlock Mechanism | Key |
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Type | Extended |
| Shackle Length | 2 1/2 in |
| Material | Brass |
| Combination/Keying | Keyed Different |
| Weight | 0.0 LB |

