- 3/8" Diameter
- 1" Length
- 15/16" Wide Shackle
- 2" Wide Body
- Series 6
applications
- Marine
- Harsh environments
features
- Brass construction offers maximum corrosion resistance
- Laminated brass body
- Hardened boron alloy shackle for superior cut resistance
- Four-pin tumbler cylinder helps prevent picking
| Shackle Size | 1 in |
| Shackle Length | 1 in |
| Temp Description | w/Brass shackle |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/8 in |
| Body Width | 2 in |
| Series | 6 |
| Combination/Keying | Keyed Alike |
| Shackle Width | 15/16 in |
| Weight | 0.92 LB |
| EAN or UPC | 71649338908 |

