- Tamper Proof Hinge Style
- 2 1/2 in Hasp Length
- 9/32 in Shackle Size
- Hard Wrought Steel Material
| Style | Tamper Proof Hinge |
| Hasp Length | 2 1/2 in |
| Shackle Size | 9/32 in |
| Material | Hard Wrought Steel |
| Locking Eye Material | Hardened Steel |
| Weight | 0.1 LB |
| EAN or UPC | 71649447006 |

