- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 9/16 in Body Width
features
- Heavy case hardened steel body
- Hardened steel and boron alloy shackles for superior cut resistance
- Shackles on shrouded models protected against bolt cutters
- Five-pin tumbler Pro Series®
- Thousands of key changes for maximized key integrity
| Key Type | Pin Tumbler |
| Shackle Type | Shrouded |
| Shackle Width | 25/32 in |
| Temp Description | Solid Steel |
| Shape | Rectangular |
| Combination/Keying | Keyed Different |
| Rekeyable | Yes |
| Shackle Size | 1 1/16 in |
| No. of Pins | 5 |
| Lock Type | Padlock |
| Material | Solid Steel |
| Body Width | 1.5625 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Series | 7035 |
| Shackle Length | 1 1/16 in |
| Weight | 0.73 LB |
| EAN or UPC | 71649025105 |

