- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 1 3/4 in Body Width
| Lock Type | Padlock |
| Shape | Rectangular |
| Series | 7040 |
| Material | Steel |
| Shackle Length | 1.1875 in |
| No. of Pins | 5 |
| Combination/Keying | Keyed Alike |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Body Width | 1 3/4 in |
| Shackle Type | Open |
| Weight | 0.0 LB |
| EAN or UPC | 716492035962 |

