- Tamper Proof Hinge Style
- 4 1/2 in Hasp Length
- 1/2 in Shackle Size
- Hard Wrought Steel Material
| Style | Tamper Proof Hinge |
| Locking Eye Material | Hardened Steel |
| Hasp Length | 4 1/2 in |
| Shackle Size | 1/2 in |
| Material | Hard Wrought Steel |
| Weight | 0.41 LB |
| Style | Tamper Proof Hinge |
| Locking Eye Material | Hardened Steel |
| Hasp Length | 4 1/2 in |
| Shackle Size | 1/2 in |
| Material | Hard Wrought Steel |
| Weight | 0.41 LB |