- Tamper Proof Hinge Style
- 6 in Hasp Length
- 9/16 in Shackle Size
- Hard Wrought Steel Material
| Type | Plain Hasp |
| Material | Hard Wrought Steel |
| Shackle Size | 9/16 in |
| Locking Eye Material | Hardened Steel |
| Hasp Length | 6 in |
| Style | Tamper Proof Hinge |
| Shackle Dia. | 9/16 in |
| Weight | 0.84 LB |
| EAN or UPC | 71649447303 |

