- 9 7/8 in Height
- 7 in Width
- 3 in Depth
- Steel Material
features
- Paintable, sturdy steel construction
- Wafer cylinder
| Construction | Heavy-Duty |
| Depth | 7 in, 3 in |
| Color | Beige |
| Key Capacity | 48 |
| Material | Steel |
| Lock Type | Wafer Cylinder |
| Capacity | 48 Keyes |
| Weight | 4.15 LB |

