- 7 3/4" x 6 1/4" x 3"
- 20 Key
- Beige
- Key Cabinet
features
- Paintable, sturdy steel construction
- Wafer cylinder
| Depth | 6.25 in |
| Color | Beige |
| Lock Type | Wafer Cylinder |
| Material | Steel |
| Capacity | 20 Keyes |
| Weight | 2.6 LB |
| Depth | 6.25 in |
| Color | Beige |
| Lock Type | Wafer Cylinder |
| Material | Steel |
| Capacity | 20 Keyes |
| Weight | 2.6 LB |