Skip to content Skip to navigation menu
Locking Cash Box

7110D

Locking Cash Box
Item #102103797
  • 12 5/8" x 8 1/2" x 5 9/16"
  • Blue
  • Combination k w/Lockout Key
  • Locking Cash Box
Locking Cash Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 5/8" x 8 1/2" x 5 9/16"
  • Blue
  • Combination k w/Lockout Key
  • Locking Cash Box

features

  • Money tray
  • Combination lock with key lockout
  • Metal construction
  • Blue
Color Blue
Height 5 9/16 in
Fire Resistance No
Material Steel
Depth 8.5 in
Lock Type Combination w/Key
Weight 7.5 LB
EAN or UPC 71649228995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison