- 12.5" x 8.4" x 4.5"
- Gray
- Key Lock w/2 Keys
- Fire Resistant
- Locking Cash Box
features
- Insulated and fire-resistant
- Locks with two keys
- Carrying handle
- Double-wall steel
- Textured gray
| Depth | 8.4 in |
| Color | Gray |
| Height | 4 1/2 in |
| Lock Type | Key |
| Material | Double Wall Steel |
| Fire Resistance | Yes |
| Weight | 5.2 LB |
| EAN or UPC | 71649229008 |

