- Keyed Different Lock Type
- 11 in Length
- 7 3/4 in Width
- 4 in Height
| Width | 7 3/4 in |
| No. of Compartments | 7 |
| Material | Steel |
| Lock Type | Keyed Different |
| Height | 4 in |
| Length | 11 in |
| Weight | 4.0 LB |
| EAN or UPC | 71649229022 |
| Width | 7 3/4 in |
| No. of Compartments | 7 |
| Material | Steel |
| Lock Type | Keyed Different |
| Height | 4 in |
| Length | 11 in |
| Weight | 4.0 LB |
| EAN or UPC | 71649229022 |