- Keyed Different Lock Type
- 10 in Length
- 8 5/8 in Width
- 1 7/8 in Height
| Lock Type | Keyed Different |
| No. of Keys | 2 |
| Material | Nylon |
| Length | 10 in |
| Height | 1 7/8 in |
| Weight | 1.05 LB |
| EAN or UPC | 71649229084 |
| Lock Type | Keyed Different |
| No. of Keys | 2 |
| Material | Nylon |
| Length | 10 in |
| Height | 1 7/8 in |
| Weight | 1.05 LB |
| EAN or UPC | 71649229084 |