- 12 1/4 in Height
- 10 3/4 in Width
- 3 in Depth
- Steel Material
| Construction | Heavy-Duty |
| No. of Keys | 2 |
| Finish | Powder Coated |
| Depth | 3 in |
| Key Capacity | 60 |
| Material | Steel |
| Weight | 5.85 LB |
| EAN or UPC | 71649248566 |
| Construction | Heavy-Duty |
| No. of Keys | 2 |
| Finish | Powder Coated |
| Depth | 3 in |
| Key Capacity | 60 |
| Material | Steel |
| Weight | 5.85 LB |
| EAN or UPC | 71649248566 |