- 17 in Height
- 13 in Width
- 3 1/4 in Depth
- Steel Material
| No. of Keys | 2 |
| Depth | 3.25 in |
| Key Capacity | 120 |
| Material | Steel |
| Construction | Heavy-Duty |
| Finish | Powder Coated |
| Weight | 0.0 LB |
| No. of Keys | 2 |
| Depth | 3.25 in |
| Key Capacity | 120 |
| Material | Steel |
| Construction | Heavy-Duty |
| Finish | Powder Coated |
| Weight | 0.0 LB |