- 7 3/4 in Height
- 6 1/4 in Width
- 3 in Depth
- Steel Material
| Depth | 3 in |
| Construction | Heavy-Duty |
| Material | Steel |
| Key Capacity | 20 |
| No. of Keys | 20 |
| Weight | 0.0 LB |
| Depth | 3 in |
| Construction | Heavy-Duty |
| Material | Steel |
| Key Capacity | 20 |
| No. of Keys | 20 |
| Weight | 0.0 LB |