- Single Hinged Style
- 6 1/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Shackle Size | 7/16 in |
| Style | Single Hinged |
| Material | Hardened Steel |
| Hasp Length | 6 1/4 in |
| Staple Material | Hardened Boron Alloy |
| Weight | 0.72 LB |

