Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Iron Body Hasp

724

Iron Body Hasp
Item #103946555
  • 7 3/4" Soild Body Iron Hasp w/Concealed Mounting Hardward
Iron Body Hasp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 3/4" Soild Body Iron Hasp w/Concealed Mounting Hardward

features

  • Superior protection for doors, gates, and containers
  • Solid iron body resists cutting, sawing, and hammering
  • Hardened boron alloy staples for superior prying resistance
  • Hasp body conceals mounting hardware
Hasp Length 7 3/4 in
Length 7 3/4 in
Shackle Size 7/16 in
Weight 2.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison