- 90° Angle Bar Style
- 4 1/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Finish | Zinc Plated |
| Construction | Heavy-Duty |
| Hasp Length | 4 1/4 in |
| Shackle Size | 7/16 in |
| Material | Hardened Steel |
| Combination/Keying | Not Keyed |
| Style | 90° Angle Bar |
| Weight | 1.25 LB |
| EAN or UPC | 71649047916 |

