- Hidden Shackle Padlock Style
- 9 in Hasp Length
- Hardened Steel Material
applications
- Vans and trucks
- Gates
- Vending
features
- Defeats attempts to pry and cut
- Hardened, solid steel lock body withstands forcible attacks
- High security, six-pin Pro Series® cylinder
| Material | Hardened Steel |
| Hasp Length | 9 in |
| Finish | Zinc Plated |
| Combination/Keying | Not Keyed |
| Style | Hidden Shackle Padlock |
| Shackle Size | 3/8 in |
| Weight | 3.01 LB |
| EAN or UPC | 71649033759 |

