- Van Lock
| Diameter | 2 7/8 in |
| Lock Type | Van Locks with Hasp |
| Series | All Panel Vans with Hinge Doors |
| Hasp Length | 8 5/8 in |
| Material | Zinc Die-Cast |
| Finish | Chrome-Plated |
| Weight | 0.0 LB |
| Diameter | 2 7/8 in |
| Lock Type | Van Locks with Hasp |
| Series | All Panel Vans with Hinge Doors |
| Hasp Length | 8 5/8 in |
| Material | Zinc Die-Cast |
| Finish | Chrome-Plated |
| Weight | 0.0 LB |