- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 1/8 in Body Width
features
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Standard steel shackle
- Proprietary rustproofing for longer life
- Minimal clearance helps prevent prying
- Available key changes
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Lock Type | Padlock |
| Shape | Rectangular |
| Combination/Keying | Keyed Different |
| Shackle Size | 2 1/2 in |
| Key Type | Pin Tumbler |
| Rekeyable | No |
| Series | 7 |
| No. of Pins | 4 |
| Body Width | 1 1/8 in |
| Shackle Material | Steel |
| Shackle Type | Extended |
| Shackle Dia. | 3/16 in |
| Shackle Length | 2 1/2 in |
| Shackle Width | 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 71649347108 |

