Skip to content Skip to navigation menu
Integrated Keyed Cable Lock

8154DPF

Integrated Keyed Cable Lock
Item #116429176
  • Cable Lock Type
  • Key Unlock Mechanism
Integrated Keyed Cable Lock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cable Lock Type
  • Key Unlock Mechanism
Unlock Mechanism Key
Cable Length [Min] 6 ft
Combination/Keying Keyed Different
Cable Material Steel
Cable Length 6 ft
Cable Dia. [Max] 3/8 in
Lock Type Cable
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison